Shop All Rocker Switches
Midwest Fastener
On / Off Rocker Switches 2PK
Mfr # 65308
Zoro # G102520267
product price: $14.89
/pk 2, $7.45/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- Type Electrical Switch
- Style On / Off Rocker
- Amps 10|15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65308
- Zoro # G102520267
- UPC # 738287653083
- Country of Origin United States
- Category Rocker Switches
Details
Finish | Black |
Material | Plastic |
Type | Electrical Switch |
Style | On / Off Rocker |
Amps | 10|15 |
Volts | 250|125 |
Pole | Single |
Throw | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- MIDWEST FASTENER Lighted On/Off Rocker Switches 2PK (65303)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- Midwest Fastener Switches