Shop All Rocker Switches
Midwest Fastener
On / Off Rocker Switches 2PK
Mfr # 65306
Zoro # G702520261
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black/Red
- Material Plastic
- Type Electrical Switch
- Style On / Off Rocker
- Amps 10|15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65306
- Zoro # G702520261
- UPC # 738287653069
- Country of Origin United States
- Category Rocker Switches
Details
Finish | Black/Red |
Material | Plastic |
Type | Electrical Switch |
Style | On / Off Rocker |
Amps | 10|15 |
Volts | 250|125 |
Pole | Single |
Throw | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (FNQ-R-6/10)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 50A, 2 Pole, 120/240V AC (UBIP250)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- Midwest Fastener Rocker Switches