Shop All Rocker Switches
Midwest Fastener
On / Off Rocker Switches 2PK
Mfr # 65305
Zoro # G002520336
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Type Electrical Switch
- Style On / Off Rocker
- Amps 10|15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65305
- Zoro # G002520336
- UPC # 738287653052
- Country of Origin United States
- Category Rocker Switches
Details
Material | Plastic |
Finish | Black |
Type | Electrical Switch |
Style | On / Off Rocker |
Amps | 10|15 |
Pole | Single |
Volts | 250|125 |
Throw | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1102-6AA20-1AA0)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- Midwest Fastener Switches