Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 PK
Mfr # 76085
Zoro # G202526879
product price: $3.99
/pk 8, $0.50/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76085
- Zoro # G202526879
- UPC # 738287760859
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Diameter 2 | 15mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 7.9mm |
Driver Type | #13 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK (FB3HEXB5811212P5)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (79181)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x4 L, PK10 (WWG-CLPZ-199)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0250)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK (76272)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 6 PK (68493)
- MIDWEST FASTENER Serrated Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 6 PK (33772)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Polished, 6 PK (33393)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, Steel, Zinc Plated, 15 PK (39726)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 50 PK (08207)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- Midwest Fastener Lock Nuts