Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 8 PK
Mfr # 69604
Zoro # G602526912
product price: $7.25
/pk 8, $0.91/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69604
- Zoro # G602526912
- UPC # 738287696042
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Diameter 2 | 15mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 7.8mm |
Driver Type | #13 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLS HUMP Hog Ring Hillhump#1Bx100 (1)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Phenolic Resin Plain Finish, 5 PK (Z8408)
- ZORO SELECT Jam Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (1WE87)
- DELTANA Wood Screw, Paint Black Steel (SCWS975U1B)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (09731)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 8 PK (60685)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 10 PK (75662)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK (33382)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 3 PK (68494)
- ERICKSON Locknut and StopScrew, ER25SolidLockNut (LNSRER25M)
- Midwest Fastener Lock Nuts