Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 100 PK
Mfr # 55130
Zoro # G902526872
product price: $19.39
/pk 100, $0.19/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55130
- Zoro # G902526872
- UPC # 738287551303
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Diameter 2 | 15mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 7.8mm |
Driver Type | #13 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931366)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 1 in Length, 10 PK (3431218100)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U34121.009.0036)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03815)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK (33743)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932248)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 5 PK (71906)
- MIDWEST FASTENER Lock Nut, #10-32, 316 Stainless Steel, Not Graded, 25 PK (932253)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht (U51915.037.0001)
- Midwest Fastener Lock Nuts