Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 50 PK
Mfr # 53664
Zoro # G102526818
product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53664
- Zoro # G102526818
- UPC # 738287536645
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Diameter 2 | 11mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 6mm |
Driver Type | #10 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01100.300.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (U36200.021.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (76083)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 12 PK (31503)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- MIDWEST FASTENER Lock Nut, #10-24, Steel, Chrome Plated, 10 PK (30142)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 5 PK (08214)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, 1250 PK (NB311089B-1250)
- Midwest Fastener Lock Nuts