Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK
Mfr # 76083
Zoro # G302526748
original price:
$4.39
4% off
new price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76083
- Zoro # G302526748
- UPC # 738287760835
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Diameter 2 | 11mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 6mm |
Driver Type | #10 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L (U01200.100.0950)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.062.0200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.3600)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07614-PWR)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 50 PK (53664)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 8 PK (66666)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 20 PK (31501)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 25 PK (33782)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932248)
- MIDWEST FASTENER Stover Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6 PK (933343)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (228344)
- Midwest Fastener Lock Nuts