Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Chrome Plated, 10 PK
Mfr # 74571
Zoro # G202526961
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Chrome Plated
- Standards DIN 985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74571
- Zoro # G202526961
- UPC # 738287745719
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Diameter 2 | 11mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Chrome Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 6mm |
Driver Type | #10 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.011.0075)
- ZORO SELECT Spring Pin, 1/8" dia., 1/4"L, PK100 (5BU98)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK (U37000.100.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74573)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 12 PK (39723)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 5 PK (71681)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (09732)
- MIDWEST FASTENER Stover Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 8 PK (72965)
- MIDWEST FASTENER Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK (39733)
- FOREVERBOLT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK (FBLN71614P25)
- Midwest Fastener Lock Nuts