Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 100 PK
Mfr # 55129
Zoro # G902526926
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55129
- Zoro # G902526926
- UPC # 738287551297
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Diameter 2 | 11mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 5.9mm |
Driver Type | #10 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N130G28)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (Z1732)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK25 (WWG-CLPZ-191)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0194-AL28)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 5 PK (71681)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 10 PK (71883)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 20 PK (932244)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel, Wax, 4000 PK (10NY)
- Midwest Fastener Lock Nuts