Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 100 PK
Mfr # 55128
Zoro # G602526967
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55128
- Zoro # G602526967
- UPC # 738287551280
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Diameter 2 | 9mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 4.9mm |
Driver Type | #8 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Steel, 50 PK (U69135.016.0130)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.060.0016)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Polished, 8 PK (33383)
- MIDWEST FASTENER Breakaway Lock Nut, #10-24, Zinc, Zinc Plated, 12 PK (77781)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (78991)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (64526)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Black Oxide, 12 PK (34172)
- Midwest Fastener Lock Nuts