Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 10 PK
Mfr # 75662
Zoro # G202526824
product price: $5.25
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75662
- Zoro # G202526824
- UPC # 738287756623
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Diameter 2 | 9mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 4.9mm |
Driver Type | #8 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 5/8 in Length, 5 PK (NAS1351N3-10)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.080.0025)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01062.025.0600)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 50 PK (M04100.100.0080)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (09651)
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK (76983)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 8 PK (71661)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U55730.075.0001)
- Midwest Fastener Lock Nuts