Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M4-0.70, A2 Stainless Steel, Not Graded, 100 PK
Mfr # 55127
Zoro # G802526910
product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M4-0.70
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55127
- Zoro # G802526910
- UPC # 738287551273
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M4-0.70 |
Diameter 2 | 7.8mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 4.8mm |
Driver Type | #7 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ78)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04100.060.0050)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-3/8X.407)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Lock Nut, #10-32, 316 Stainless Steel, Not Graded, 25 PK (932253)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- MIDWEST FASTENER Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK (39733)
- MIDWEST FASTENER Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 50 PK (53662)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 8 PK (76263)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK (640142)
- Midwest Fastener Lock Nuts