Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 15 PK
Mfr # 75667
Zoro # G102526986
product price: $4.65
/pk 15, $0.31/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M3-0.50
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75667
- Zoro # G102526986
- UPC # 738287756678
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M3-0.50 |
Diameter 2 | 6mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 3.9mm |
Driver Type | #5 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0062)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04100.062.0150)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx7/16" L, PK25 (2UJK2)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02634)
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 100 PK (55126)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK (31642)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- MIDWEST FASTENER Lock Nut, #10-24, Steel, Chrome Plated, 10 PK (30142)
- MIDWEST FASTENER Stover Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK (72966)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12300.140.0001)
- Midwest Fastener Lock Nuts