Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK
Mfr # 76088
Zoro # G202526770
product price: $3.59
/pk 4, $0.90/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-2.00
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76088
- Zoro # G202526770
- UPC # 738287760880
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M14-2.00 |
Diameter 2 | 25mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 14mm |
Driver Type | #22 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, White Steel Flat Head Phillips Drive, 40 PK (36246)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, 18-8 Stainless Steel (WWG750807305)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 16 PK (60262)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.100.0400)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 10 PK (932246)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (71886)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (30156)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK (31645)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 310 PK (B12910.062.0001)
- Midwest Fastener Lock Nuts