Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK
Mfr # 76087
Zoro # G602526783
product price: $3.39
/pk 5, $0.68/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76087
- Zoro # G602526783
- UPC # 738287760873
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Diameter 2 | 22mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 12mm |
Driver Type | #19 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-20, Steel, Grade C, Yellow Zinc, 15/64 in Ht, 50 PK (SLFI80431-050P)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 35 mm L (3215PK)
- ZORO SELECT Binding Screw, #8-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL4)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK (34125)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 12 PK (78985)
- MIDWEST FASTENER Stover Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 4 PK (933345)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Black Chrome, 4 PK (34135)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- Midwest Fastener Lock Nuts