Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, 4 PK
Mfr # 75665
Zoro # G302526878
product price: $4.29
/pk 4, $1.07/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10-1.50
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75665
- Zoro # G302526878
- UPC # 738287756654
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Diameter 2 | 19mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 9.9mm |
Driver Type | #16 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M8C16KCS)
- ZORO SELECT Spacer, 5/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.63 in Inside Dia (CRF160810GR)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 10 PK (33764)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.51 in L, Zinc Alloy, 25 PK (903816-13)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK (76087)
- MIDWEST FASTENER Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK (76061)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK (76983)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- MIDWEST FASTENER Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 15 PK (33762)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- ZORO SELECT Nylon Insert Lock Nut, 1-3/8"-6, Steel, Grade 8, Yellow Zinc, 1 9/32 in Ht (3HDT3)
- Midwest Fastener Lock Nuts