Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03647
Zoro # G802526712
original price:
$5.99
5% off
new price: $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03647
- Zoro # G802526712
- UPC # 738287036473
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Diameter 2 | 3/8" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/64" |
Driver Type | 11/32" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38093.140.0001)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02536)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34142.012.0048)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (52465)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 8 PK (66666)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, #8-32, Steel, Zinc Plated, 50 PK (09647)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- ANVIL MI LOCK NUT 2"" FX (8700162756)
- Midwest Fastener Lock Nuts