Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 4 PK
Mfr # 66664
Zoro # G202526725
product price: $11.99
/pk 4, $3.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66664
- Zoro # G202526725
- UPC # 738287666649
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-14 |
Diameter 2 | 1-7/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 1" |
Driver Type | 1-5/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS 0.25 x 1.75 in. Concrete Anchors, 8PK (HO3852484)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH-UNF)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (WWG-CPS-017)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141410)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 25 PK (03667)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 10 PK (76271)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09231)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Wax, 2000 PK (15NY)
- Midwest Fastener Lock Nuts