Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK
Mfr # 60547
Zoro # G302526656
product price: $4.15
/pk 8, $0.52/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60547
- Zoro # G302526656
- UPC # 738287605471
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter 2 | 23/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 11/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #7-19 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0708KPP)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (2351)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- MIDWEST FASTENER Stover Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6 PK (933343)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 10 PK (53670)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 4 PK (66664)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (4CAL5)
- Midwest Fastener Lock Nuts