Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 7/16"-14, Steel, Chrome Plated, 10 PK
Mfr # 74305
Zoro # G302526687
product price: $18.59
/pk 10, $1.86/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74305
- Zoro # G302526687
- UPC # 738287743050
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter 2 | 23/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 5/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.031.0075)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM2261150)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041266GR)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 20 PK (31501)
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 100 PK (55126)
- MIDWEST FASTENER Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 10 PK (77003)
- MIDWEST FASTENER Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 12 PK (77002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 5 PK (08214)
- ARC ABRASIVES Locking Nut, 5/8-11, 2In Flange (50418)
- Midwest Fastener Lock Nuts