Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 25 PK
Mfr # 51850
Zoro # G902526797
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 7/16"-14
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51850
- Zoro # G902526797
- UPC # 738287518504
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter 2 | 23/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 5/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8045957)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 100 PK (FBHEXB1420112P100)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132Z)
- VAST Spring Nut, M6-1.00, 100 PK (V210 M6-100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 8 PK (78987)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK (34125)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 12 PK (76261)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- Midwest Fastener Lock Nuts