Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03646
Zoro # G802526750
product price: $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03646
- Zoro # G802526750
- UPC # 738287036466
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Diameter 2 | 11/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 3/16" |
Driver Type | 5/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00479)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31110)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.011.0025)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04114.037.0600)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932248)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 15 PK (31502)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05289)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK (74885)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK (76272)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK (71641)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 4000 PK (14NST)
- Midwest Fastener Lock Nuts