Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 63781
Zoro # G802526972
product price: $3.59
/pk 15, $0.24/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63781
- Zoro # G802526972
- UPC # 738287637816
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Diameter 2 | 3/8" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/4" |
Driver Type | 5/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #2-56 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-322)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx3-1/2" L, PK25 (U39351.025.0350)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M01010.160.0040)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK (53665)
- MIDWEST FASTENER Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 12 PK (77002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 15 PK (31502)
- MIDWEST FASTENER Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 6 PK (39732)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03817)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51705.062.0001)
- Midwest Fastener Lock Nuts