Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05285
Zoro # G102526726
product price: $13.45
/pk 100, $0.13/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05285
- Zoro # G102526726
- UPC # 738287052855
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Diameter 2 | 3/8" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/4" |
Driver Type | 5/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 10 in, Steel, Grade L7, Black Oxide Finish, 10 PK (U22320.125.1000)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/8 in OD (SO-050BL)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Stainless Steel, 316, Plain Finish (44504)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03649)
- MIDWEST FASTENER Stover Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 8 PK (72965)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 40 PK (77713)
- CARLON Lock Nut 1/2" Pvc (6204000)
- Midwest Fastener Lock Nuts