Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/8"-18, Steel, Black Chrome, 3 PK
Mfr # 34137
Zoro # G502526784
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Black Chrome
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34137
- Zoro # G502526784
- UPC # 738287341379
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Diameter 2 | 1-1/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Black Chrome |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 3/4" |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31572)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (1HEF1)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.040.0016)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Black Chrome, 4 PK (34135)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 PK (71903)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74573)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33745)
- MIDWEST FASTENER Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 10 PK (77003)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 50 PK (51867)
- MIDWEST FASTENER Lock Nut, #10-32, 316 Stainless Steel, Not Graded, 25 PK (932253)
- Midwest Fastener Lock Nuts