Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 3 PK
Mfr # 68494
Zoro # G202526893
product price: $14.69
/pk 3, $4.90/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68494
- Zoro # G202526893
- UPC # 738287684940
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Diameter 2 | 1-3/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 25/32" |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK (76088)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Plain Finish (U20200.100.2400)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 8 PK (68492)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 6 PK (68493)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05289)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK (76272)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03660)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 100 PK (768358-PR-100)
- Midwest Fastener Lock Nuts