Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 10 PK
Mfr # 76271
Zoro # G602526707
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76271
- Zoro # G602526707
- UPC # 738287762716
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 23/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (EK51015)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/4 ID, Pk10 (25259)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK (32967)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76274)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 50 PK (51868)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (78991)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, 4 PK (69605)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 8 PK (60551)
- Midwest Fastener Lock Nuts