Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 50 PK
Mfr # 08206
Zoro # G402526679
product price: $14.29
/pk 50, $0.29/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08206
- Zoro # G402526679
- UPC # 738287082067
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 23/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 4x4 Standoff Post Base (ABA44Z)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.040.0008)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 2 ft, Aluminum, Plain (LINK50024EA)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- MIDWEST FASTENER Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 12 PK (77002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03653)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (37465)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (53667)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 100 PK (314313-PR-100)
- Midwest Fastener Lock Nuts