Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03650
Zoro # G402526846
original price:
$13.75
9% off
new price: $12.39
/pk 100, $0.12/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03650
- Zoro # G402526846
- UPC # 738287036503
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 23/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 25 PK (PFM1411580)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA8C)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AK43ABS201)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 PK (71903)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25 PK (03654)
- MIDWEST FASTENER Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, 5 PK (76986)
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (78984)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 7/8"-14, Stainless Steel (A24305600NE)
- Midwest Fastener Lock Nuts