Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/16"-18, Steel, Black Oxide, 8 PK
Mfr # 34174
Zoro # G502526913
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34174
- Zoro # G502526913
- UPC # 738287341744
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 23/64" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 800 PK (51NST)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (N01200.025.0500)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U55730.050.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Nylon, 10 PK (62554)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK (76087)
- MIDWEST FASTENER Lock Nut, M16-2.00, Stainless Steel, 10 PK (55134)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- Midwest Fastener Lock Nuts