Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 12 PK
Mfr # 78985
Zoro # G102526849
original price:
$5.15
5% off
new price: $4.89
/pk 12, $0.41/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78985
- Zoro # G102526849
- UPC # 738287789850
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 11/32" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 16mm L, PK10 (M07810.120.0016)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 18-8 Stainless Steel (Z4938SS)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (30A0832-EA-50)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05290)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 6 PK (68493)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (64535)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- MIDWEST FASTENER Spanner Lock Nut, 1/4"-20, Steel, Zinc Plated, 6 PK (77785)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- Midwest Fastener Lock Nuts