Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05290
Zoro # G402526693
original price:
$22.35
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05290
- Zoro # G402526693
- UPC # 738287052909
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 11/32" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07204)
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (U01300.050.0001)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 1/2 in Leg L, Steel, 4032 PK (STCR50191/2-4M)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 12 PK (78985)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 50 PK (53664)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 20 PK (31641)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 8 PK (66666)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (33747)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 8 PK (31504)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- Midwest Fastener Lock Nuts