Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03663
Zoro # G902526896
product price: $14.29
/pk 100, $0.14/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03663
- Zoro # G902526896
- UPC # 738287036633
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 15/32" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #0-80 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-704)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 6mm L, PK100 (M07840.060.0006)
- HILLMAN 10Pk Toggles/Screws (41444)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03660)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15 PK (60552)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 5 PK (71904)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (64526)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 5 PK (60688)
- Midwest Fastener Lock Nuts