Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/8"-24, Steel, Chrome Plated, 10 PK
Mfr # 74311
Zoro # G902526728
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74311
- Zoro # G902526728
- UPC # 738287743111
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 15/32" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01210.050.0700)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0550)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (76083)
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 15 PK (75667)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03660)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK (34125)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 8 PK (75664)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- Midwest Fastener Lock Nuts