Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK
Mfr # 60546
Zoro # G202526619
original price:
$7.15
9% off
new price: $6.45
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60546
- Zoro # G202526619
- UPC # 738287605464
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 125 PK (6240BHT8)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.080.0018)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (05571-PWR)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 PK (71903)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (64526)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 41/64 in Ht, 25 PK (U12411.056.0001)
- Midwest Fastener Lock Nuts