Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 2 PK
Mfr # 76276
Zoro # G502526777
product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76276
- Zoro # G502526777
- UPC # 738287762761
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 57/64" |
Driver Type | 1-1/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK (06M050080WN)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABSLF201)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 25 PK (U51007.037.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, Zinc Plated (U17420.050.1118)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51869)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76273)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 100 PK (05286)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK (33771)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK (50FC-820)
- Midwest Fastener Lock Nuts