Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK
Mfr # 68495
Zoro # G602526929
product price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68495
- Zoro # G602526929
- UPC # 738287684957
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 7/8" |
Driver Type | 1-1/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M840D7985A)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 750 PK (52641)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS12)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (759718-100)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 3 PK (68494)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 12 PK (68491)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Polished, 5 PK (33385)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK (63545)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U55411.101.0002)
- Midwest Fastener Lock Nuts