Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 03656
Zoro # G202526794
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03656
- Zoro # G202526794
- UPC # 738287036565
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 57/64" |
Driver Type | 1-1/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0175)
- ZORO SELECT 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK (1496MPF)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP14)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK (60546)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 10 PK (71883)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03653)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76273)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 50 PK (08207)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 25 PK (51850)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12858.120.0001)
- Midwest Fastener Lock Nuts