Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 10 PK
Mfr # 76268
Zoro # G902526766
product price: $6.55
/pk 10, $0.66/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76268
- Zoro # G902526766
- UPC # 738287762686
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 21/64" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Plain Finish (U20200.075.1200)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32463)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07410.050.0275)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76274)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51869)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (37465)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (33747)
- MIDWEST FASTENER Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK (77784)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 25 PK (U12348.056.0001)
- Midwest Fastener Lock Nuts