Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 50 PK
Mfr # 08205
Zoro # G302526670
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08205
- Zoro # G302526670
- UPC # 738287082050
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 21/64" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- ZORO SELECT Fully Threaded Rod, 3-48, 2 ft, Stainless Steel, 18-8, Plain Finish (44572)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91560)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51871)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.50, Steel, Class 8, Yellow Zinc, 5 PK (76105)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M12410.050.0001)
- Midwest Fastener Lock Nuts