Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 12 PK
Mfr # 76261
Zoro # G302526649
product price: $8.25
/pk 12, $0.69/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76261
- Zoro # G302526649
- UPC # 738287762617
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 21/64" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Self-Drilling Screw, 1/4-14 x 3/4 in, Zinc Plated Steel (9307)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70803)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (RB580200-001P2)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 5 PK (08214)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03819)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 8 PK (78987)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 4 PK (64536)
- Midwest Fastener Lock Nuts