Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 20 PK
Mfr # 31501
Zoro # G602517033
product price: $7.49
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Hex Type Flange Hex
- Material Steel
- Lock Type Nylon Insert
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31501
- Zoro # G602517033
- UPC # 738287315011
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Lock Type | Nylon Insert |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 9/32" |
Driver Type | 7/16" Wrench |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK (1488MPP)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- ZORO SELECT #2-56 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0075)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 15 PK (31502)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 8 PK (31504)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 12 PK (31503)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05287)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03822)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK (76272)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 10 PK (NLI20620NU-010P)
- Midwest Fastener Lock Nuts