Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03649
Zoro # G302526786
product price: $13.25
/pk 100, $0.13/ea
Sold in multiples of 2 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03649
- Zoro # G302526786
- UPC # 738287036497
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 21/64" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK25 (U39350.018.0350)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 40 PK (77713)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 10 PK (76262)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- MIDWEST FASTENER Stover Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 35 PK (72962)
- Midwest Fastener Lock Nuts