Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK
Mfr # 34173
Zoro # G802526996
product price: $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34173
- Zoro # G802526996
- UPC # 738287341737
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 21/64" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 4.5x20mm, PK100 (M39100.045.0020)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (8C125KCS)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Alloy Steel Plain (WKA-127)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Black Oxide, 8 PK (34174)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 3 PK (54178)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 40 PK (77714)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51718.037.0001)
- Midwest Fastener Lock Nuts