Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Polished, 8 PK
Mfr # 33383
Zoro # G802526828
product price: $13.15
/pk 8, $1.64/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33383
- Zoro # G802526828
- UPC # 738287333831
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/16" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK (06152S-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 25/32 (WWG-HLPGRR-004)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK (33382)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Polished, 5 PK (33385)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Polished, 4 PK (33386)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 100 PK (55130)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 15 PK (31502)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 2000 PK (M6D6926-8)
- Midwest Fastener Lock Nuts