Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05289
Zoro # G302526700
original price:
$16.99
4% off
new price: $16.19
/pk 100, $0.16/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05289
- Zoro # G302526700
- UPC # 738287052893
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/16" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 5 PK (90800)
- ADVANCE COMPONENTS Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (ADVD31365-1420-3B)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel (N222-224)
- MIDWEST FASTENER Lock Nut, #10-32, 316 Stainless Steel, Not Graded, 25 PK (932253)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 50 PK (53666)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK (33382)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 20 PK (34167)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 10 PK (75662)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03653)
- NEWPORT FASTENERS Serrated Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, 2500 PK (977407)
- Midwest Fastener Lock Nuts