Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #12-24, Steel, Grade 2, Zinc Plated, 50 PK
Mfr # 51863
Zoro # G302526984
product price: $8.25
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51863
- Zoro # G302526984
- UPC # 738287518634
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #12-24 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 21/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR08RL)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0050)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 50 PK (MPB652)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03653)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 40 PK (77713)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 100 PK (50350)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 8 PK (31504)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK (33771)
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- Midwest Fastener Lock Nuts