Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 5 PK
Mfr # 76274
Zoro # G402526730
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76274
- Zoro # G402526730
- UPC # 738287762747
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 39/64" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-17-)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.040.0025)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 13/16 in Lg (Z2002)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76273)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK (74885)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51871)
- MIDWEST FASTENER Stover Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (72963)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12705.125.0001)
- Midwest Fastener Lock Nuts