Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK
Mfr # 51870
Zoro # G402526945
product price: $17.49
/pk 25, $0.70/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51870
- Zoro # G402526945
- UPC # 738287518702
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 39/64" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12348.060.0001)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07566.037.0087)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U39350.012.0225)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 2 PK (76276)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 50 PK (51866)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03661)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03653)
- MIDWEST FASTENER Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (76988)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (4CAJ9)
- Midwest Fastener Lock Nuts